Beli card memory 256gb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kodak Waterproof and Dustproof Digital CameraDeskripsi:Waterproof/15m Dustproof/IP6X Shockproof/2matribut:
- Power Supply: Rechargeable lithium-ion battery
- Effective Pixels: Approximately 16.35 million pixels
- Function: Electronic image stabilization, CALS mode
- LCD Size (inch): 2.7
- Supported Media: Micro SD/Micro SDHC Card
- Accessories: Rechargeable lithium-ion battery, wrist strap, simple operation guide, USB cable, AC adapter, etc.
- Dustproof and Waterproof: IP6X
- External Dimensions (WxDxH) (mm): Approx. 103.2 x 66.7 x 52.4
- ISO Sensitivity Settings: 100 to 3200
- Image Sensor (inch): 1/2.3 (BSI CMOS)
- Input/Output Terminals: USB 2.0
- Zoom (Optical/Digital): 4x/6x
- Sandisk Ultra SDXC Memory CardDeskripsi:Take better pictures and Full HD videos with your compact to mid-range point and shoot camera or camcorder. With SanDisk Ultra UHS-I cards you’ll benefit from faster downloads and better performance to capture and store up to 64GB of high quality pictures and Full HD video. Take advantage of ultra-fast read speeds of up to 48MB/s to save time moving photos and videos from the card to your computer.
- Sandisk Ultra MicroSD CardDeskripsi:The SanDisk Ultra® microSD™ UHS-I card gives you the freedom to shoot, save and share more than ever before. With capacities up to 512GB1, our SanDisk Ultra microSD™ card has room for even more hours of Full HD video3 and delivers transfer speeds of up to 100MB/s2 to help you move that content fast.
- Sandisk Ultra microSDXCDeskripsi:Diciptakan untuk Menyimpan MomenKartu SanDisk Ultra microSD UHS-I memberi Anda kebebasan untuk memotret, menyimpan, dan membagikan lebih banyak dari sebelumnya. Dengan kapasitas hingga 512GB1, kartu SanDisk Ultra microSD memiliki ruang untuk lebih banyak video Full HD3 dan memberikan kecepatan transfer hingga 100MB/dtk2 untuk membantu Anda memindahkan konten dengan cepat.
- Sandisk Ultra SDXCDeskripsi:Penyimpanan yang dibuat untuk mengabadikan momenAmbil foto yang lebih baik dan rekam video Full HD3 dengan kamera kompak hingga kamera saku kelas menengah. Dengan kapasitas hingga 256GB1, ada banyak ruang untuk menyimpan ribuan foto dan video Full HD
- Canon Digital Camera CompactDeskripsi:Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
- Ezviz Micro-SD CardDeskripsi:Model : CS-CMT- CARDT 32G CS-CMT- CARDT 64G CS-CMT- CARDT 128GSpeedSpeed Grade Class 10, UHSMax. Read Speed 90 MB/s 90 MB/s 90 MB/s 90 MB/sMax. Write Speed 20 MB/s 20 MB/s 50 MB/s 50 MB/sProduct Dimensions 0.59 x 0.43 x 0.04 inches (15 mm x 11 mm x 1 mm)Product Compatibility Works with 3rd party products that are compatible with microSDHC, microSDXC, microSDHC UHS-I and microSDXC UHS-I cardsatribut:
- Product Dimensions (mm): 15x11x1
- Product Dimensions (inch): 0.59x0.43x0.04
- Speed Grade Class: 10, UHS
- Maximum Read Speed (Mb/s): 90
- Maximum Write Speed (MB/s): 20,20,50,50
- Sandisk Ultra microSD ChromebookDeskripsi:Dapat digunakan secara lancar dengan ChromebookKartu SanDisk Ultra microSD UHS-I memberi Anda kebebasan untuk menyimpan dan mengakses foto, video, file, dan lainnya. Perangkat ini sudah diuji dan disertifikasi agar dapat digunakan secara lancar dengan Chromebook, yang memberikan ketenangan pikiran sedari awal. Dengan kapasitas hingga 256GB1, Anda akan memiliki ruang untuk video Full HD4 selama berjam-jam dan kecepatan transfer hingga 120MB/dtk2 untuk membantu Anda memindahkan konten dengan cepat.
- Sandisk Ultra SDHC/SDXC Memory CardDeskripsi:SanDisk microSD and microSDHC mobile memory cards are the ideal companion for multimedia phones because they plug right inside the phone providing immediate expansion of memory storage needed for carrying more music, video, photos, games, and mobile softwatribut:
- Storage Capacity: 16 GB
- Sandisk Ultra Flair USB 3.0Deskripsi:The SanDisk Ultra Dual Drive m3.0 makes it easy to transfer content from your phone to your computer. With a micro-USB connector on one end and a USB 3.0 connector on the other, the drive lets you move content easily between your devices-from your Android
- Ezviz Smart Home Camera (Kamera Pengawas)Deskripsi:Camera- Image Sensor 1/3" Progressive Scan CMOS- Shutter Speed Self-adaptive Shutter- Lens 2.4mm, view angle:108°(Diagonal), 91° (Horizontal), 50°(Vertical)- Minimum Illumination 0.5 Lux @(F2.2, AGC ON), 0.1 Lux with IR- Lens Mount M12- Day & Night IR-cut filter with auto-switching- DNR 3D DNR- IR Night Vision Distance Up to 32 ft / 10 mVideo & Audio- Max. Resolution 1920 × 1080- Frame Rate Max: 25 fps; Self-Adaptive during network transmission- Video Compression H.264- H.264 Type Main Profile- Video Bit Rate HD; Standard. Adaptive bit rate.- Audio Bit Rate Self-Adaptive- Max. Bitrate 1 MbpsFunction- Smart Alert Motion detection- Two-way Talk Supports- General Function Anti-Flicker, Dual-Stream, Heart Beat, Mirror Image, Password Protection, WatermarkNetwork- Standard IEEE802.11b, 802.11g, 802.11n- Frequency Range 2.4 GHz ~ 2.4835 GHz- Channel Bandwidth Supports 20 MHz- Security 64/128-bit WEP, WPA/WPA2, WPA-PSK/WPA2-PSK- Transmission Rate 11b: 11 Mbps, 11g: 54 Mbps, 11n: 72 Mbps- Wi-Fi Pairing AP pairing- Protocol EZVIZ Cloud Proprietary Protocol- Interface Protocol EZVIZ Cloud Proprietary ProtocolStorage- Local Storage Supports microSD card (Up to 512 GB)- Cloud Storage Supports EZVIZ CloudPlay storage (subscription required)General- Operating Conditions -10 ºC ~ 45 ºC (14 °F ~ 113 °F ), Humidity 95% or less (non-condensing)- Power Supply DC 5V / 1A- Power Consumption MAX. 3.0 W- Dimensions 53.89 × 53.89 × 90.3 mm (2.12 × 2.12 × 3.56 inch)- Packaging Dimensions 91.5 × 87.5 × 149 mm (3.60 × 3.44 × 5.87 inch)- Net Weight 87 g (3.07 oz)- Weight (With Package) 305 g (10.76 oz)- In the boxIn the box- H1c Camera ×1- Power Adapter x1- 2-Meter Power Cable x1- Foam Sticker x2- Metal Plate x1- Regulatory Information x2- Quick Start Guide x1
- Samsung Micro SD EVO Plusatribut:
- Read Speed (Mb/s): 160
- Seagate Hard Disk BarraCuda 2.5 Inch (HDD)Deskripsi:Seagate brings over 20 years of trusted performance and reliability to the Seagate® BarraCuda® 2.5-inch HDDs—now available in capacities up to 5TB.Best-Fit ApplicationsLaptops Mobile storageExternal storage systems All-in-one PCsUltra-slim desktop PCsatribut:
- Interface: SATA 6Gb/s
- Recording Technology: SMR
- Cache (MB): 128
- Load/Unload Cycles: 600000
- Nonrecoverable Read Errors per Bits Read (Max.): 1 per 10E14
- Depth (mm): 100.35
- Halogen Free: Yes
- Height (mm): 7
- Multi-Tier Caching TechnologyTM: Yes
- Operating Temperature (°C): 0-60
- RoHS Compliance: Yes
- Width (mm): 69.85
- SONY Digital Cameraatribut:
- Image Quality Mode: RAW, RAW+JPEG, JPEG
- Focus Type: Fast Hybrid AF (Phase Detection AF / Contrast Detection AF)
- USB Power Supply: Yes
Daftar Harga card memory 256gb Terbaru October 2026
| Sandisk Ultra microSDHC (Kartu Memori Eksternal) | Rp259.900 |
| Kodak Waterproof and Dustproof Digital Camera | Rp6.499.900 |
| Sandisk Ultra SDXC Memory Card | Rp499.900 |
| Sandisk Ultra MicroSD Card | Rp729.900 |
| Sandisk Ultra microSDXC | Rp439.900 |
| Sandisk Ultra SDXC | Rp369.900 |
| Canon Digital Camera Compact | Rp4.499.900 |
| Ezviz Micro-SD Card | Rp219.900 |
| Sandisk Ultra microSD Chromebook | Rp909.900 |
| Sandisk Ultra SDHC/SDXC Memory Card | Rp319.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/qfP102145951-2.jpg)










%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Ezviz%20Smart%20Home%20Camera%20(Kamera%20Pengawas)/j4P110446688-1.jpg)


/kvP107535751-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)